Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Label Holder, 5L x 5W, Clear, PK6

  • Zoro #: G3957405
  • Mfr #: LBL5X8
Quantum Storage Systems Label Holder, 5L x 5W, Clear, PK6 LBL5X8
Quantum Storage Systems Label Holder, 5L x 5W, Clear, PK6 LBL5X8
$9.91 ($1.65/unit)
  • Item: Stack Bin
  • For Use With: DG92080, DG93080 and DG93120
  • Finish: Transparent
See full product details
Orders over $75 ship free.

Quantum Storage Systems #LBL5X8 Specifications

  • Zoro #: G3957405
  • Mfr #: LBL5X8
Item: Stack Bin For Use With: DG92080, DG93080 and DG93120
Finish: Transparent Color: Red/Blue
Length: 5 in Label Holder Style: Pocket
Material: Polypropylene Width: 3 in
Thickness: 1/32 in Label Holder Mounting Type: Hanging
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Label Holder, Hanging, Thickness 1/32 in, Label Holder Style Pocket, Width 3 in, Length 5 in, Polypropylene, Transparent Finish, Clear, For Use With DG92080, DG93080 and DG93120, Package Quantity 6

Reviews of Quantum Storage Systems #LBL5X8