This item is Discontinued.

Quantum Storage Systems polypropylene Divider, Gray, 20-3/4" L, 11-1/4" H, 6 PK DL93120

polypropylene Divider, Gray, 20-3/4" L, 11-1/4" H, 6 PK (Discontinued)

  • Mfr # DL93120
  • Zoro # G4150727
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DL93120
Zoro #
G4150727
UPC #
651588009734
Country of Origin
United States

Dimensions

Overall Length
20-3/4"
Overall Height
11-1/4"

Details

Material
polypropylene
Color
Gray
Item
Divider
ESD Conductive
No
For Use With
Mfr. No. DG93120
Divider Direction
Front to Back

Description

Divider, Color Gray, Material Polypropylene, Overall Length 20 3/4 in, Surface Resistivity Less than 10 Exp (5) Ohms per Square, Package Quantity 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.