Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Louvered Panel, 18 x 1/4 x 19 In

  • Zoro #: G7735524
  • Mfr #: QLP-1819
$24.10
  • Item: Louvered Panel
  • Overall Height: 19 in
  • Finish: Baked Enamel
See full product details
Orders over $75 ship free.

Quantum Storage Systems #QLP-1819 Specifications

  • Zoro #: G7735524
  • Mfr #: QLP-1819
Item: Louvered Panel Overall Height: 19 in
Finish: Baked Enamel Item - Louvered Panels: Louvered Panel
Width: 18" Number of Sides: 1
Overall Depth: 1/4 in Total Number of Bins: 0
For Use With: Mfr. No. QUS200, QUS210, QUS220, QUS221, QUS224, QUS230, QUS233, QUS234, QUS235, QUS239, QUS240, QUS241, QUS242, QUS245, QUS250, QUS255, QUS260, QUS265, QUS270 Overall Width: 18 in
Bin Cabinet Style: Louvered Panel Material: Steel
Gauge: 16 ga. Load Capacity: 175 lb
Color: Gray Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Multi-part bin units can help you store and easily access small items and parts that could easily be lost. Here are some important details for Quantum Storage Systems Louvered Panel. Material: Steel, Color: Gray.

Reviews of Quantum Storage Systems #QLP-1819