Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Louvered Panel, 48 x 1/4 x 19 In

  • Zoro #: G8396622
  • Mfr #: QLP-4819
$63.79
  • Color: Gray
  • Width: 48"
  • Item: Louvered Panel
See full product details
Orders over $75 ship free.

Quantum Storage Systems #QLP-4819 Specifications

  • Zoro #: G8396622
  • Mfr #: QLP-4819
Color: Gray Width: 48"
Item: Louvered Panel Overall Depth: 1 in
Overall Height: 19 in Finish: Powder Coated
For Use With: Mfr. No. QUS200, QUS210, QUS220, QUS221, QUS224, QUS230, QUS233, QUS234, QUS235, QUS239, QUS240, QUS241, QUS242, QUS245, QUS250, QUS255, QUS260, QUS265, QUS275 Total Number of Bins: 0
Load Capacity: 250 lb Number of Sides: 1
Material: Steel Item - Louvered Panels: Louvered Panel
Overall Width: 48 in Bin Cabinet Style: Louvered Panel
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Louvered Panel, Number of Sides 1, Total Number of Bins 0, Overall Depth 1 in, Overall Height 19 in, Overall Width 48 in, Load Capacity 250 lb, Color Gray, Finish Baked Enamel, Material Steel, For Use With Mfr. No. QUS200, QUS210, QUS220, QUS221, QUS224, QUS230, QUS233, QUS234, QUS235, QUS239, QUS240, QUS241, QUS242, QUS245, QUS250, QUS255, QUS260, QUS265, QUS275

Reviews of Quantum Storage Systems #QLP-4819