DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Mobile Bin, 23-7/8 In. L, 16-1/2 In. W

QUANTUM STORAGE SYSTEMS| Zoro #: G2169921| Mfr #: QUS964MOBCL

$66.56 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Mobile Bin
Use Divider No.: Mfr. No. DUS954
Outside Width: 16-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2169921 Mfr #: QUS964MOBCL
Item: Mobile BinUse Divider No.: Mfr. No. DUS954
Outside Width: 16-1/2"Caster Type: (4) Swivel with Brakes
Hopper Bin Item: Mobile Hopper BinInside Length: 22-3/8"
ESD Conductive: NoVolume Capacity: 1.88 cu. ft.
No. of Divider Slots Long: 0Use with Grainger Divider No.: 11M595
Caster Size: 3"Outside Length: 23-7/8"
Outside Height: 14"Inside Width: 14-3/16"
Divider Color: BlackMaterial: polypropylene
Inside Height: 10-1/4"Load Capacity: 250 lb.
Color: ClearCountry of Origin (subject to change): United States

Description

Mobile Clear-View Stack Bin, Outside Width 11-1/8 In., Outside Depth 23-7/8 In., Inside Width 14-3/16 In., Inside Height 10-1/4 In., Inside Depth 22-3/8 In., Material Polypropylene, Color Clear, Use Divider No. G2707354, Includes (4) 3" Swivel Casters, All With Brakes

Reviews