SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Mobile Bin, 29-7/8 In. L, 16-1/2 In. W

QUANTUM STORAGE SYSTEMS| Zoro #: G0159004| Mfr #: QUS984MOBBL

$60.01 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 250 lb.Color: BlueMaterial: Polypropylene/Polyethylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0159004 Mfr #: QUS984MOBBL
Load Capacity: 250 lb.Color: Blue
Material: Polypropylene/PolyethyleneNo. of Divider Slots Long: 0
Inside Height: 10-1/4"Hopper Bin Item: Mobile Hopper Bin
Outside Length: 29-7/8"Outside Height: 11"
ESD Conductive: NoItem: Mobile Bin
Volume Capacity: 3.14 cu. ft.Caster Size: 3"
Inside Width: 14-3/16"Caster Type: (4) Swivel with Brakes
Outside Width: 16-1/2"Inside Length: 28-3/8"
Country of Origin (subject to change): United States

Description

Mobile Hopper Bin, Outside Length 29-7/8 In., Outside Width 16-1/2 In., Outside Height 11 In., Inside Length 28-3/8 In., Inside Width 14-3/16 In., Inside Height 10-1/4 In., Volume Capacity 3.14 cu. ft., Load Capacity 250 lb., Material Polypropylene/Polyethylene, Color Blue, Caster Size 3 In., Caster Type (4) Swivel with Brakes, No. of Divider Slots Long 0, ESD Conductive No

Reviews