KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mobile Bin, 29-7/8 In. L, 16-1/2 In. W

QUANTUM STORAGE SYSTEMS| Zoro #: G0159083| Mfr #: QUS986MOBYL

$74.09 /ea

This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 250 lb.
Outside Width: 16-1/2"
Outside Length: 29-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0159083 Mfr #: QUS986MOBYL
Load Capacity: 250 lb.Outside Width: 16-1/2"
Outside Length: 29-7/8"Volume Capacity: 4.28 cu. ft.
No. of Divider Slots Long: 0Outside Height: 15"
ESD Conductive: NoHopper Bin Item: Mobile Hopper Bin
Caster Type: (4) Swivel with BrakesInside Width: 14-3/16"
Item: Mobile BinInside Length: 28-3/8"
Inside Height: 14-1/4"Color: Yellow
Material: Polypropylene/PolyethyleneCaster Size: 3"
Country of Origin (subject to change): United States

Description

Mobile Hopper Bin, Outside Length 29-7/8 In., Outside Width 16-1/2 In., Outside Height 15 In., Inside Length 28-3/8 In., Inside Width 14-3/16 In., Inside Height 14-1/4 In., Volume Capacity 4.28 cu. ft., Load Capacity 250 lb., Material Polypropylene/Polyethylene, Color Yellow, Caster Size 3 In., Caster Type (4) Swivel with Brakes, No. of Divider Slots Long 0, ESD Conductive No

Reviews