Mobile Bin, 29-7/8 In. L, 18-1/4 In. W

QUANTUM STORAGE SYSTEMS| Zoro #: G0159031| Mfr #: QUS985MOBBL

$69.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 250 lb.Color: BlueMaterial: Polypropylene/Polyethylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0159031 Mfr #: QUS985MOBBL
Load Capacity: 250 lb.Color: Blue
Material: Polypropylene/PolyethyleneNo. of Divider Slots Long: 0
Inside Height: 11-1/4"Hopper Bin Item: Mobile Hopper Bin
Outside Length: 29-7/8"Outside Height: 12"
ESD Conductive: NoItem: Mobile Bin
Volume Capacity: 3.79 cu. ft.Caster Size: 3"
Inside Width: 16-1/2"Caster Type: (4) Swivel with Brakes
Outside Width: 18-1/4"Inside Length: 28-3/8"
Country of Origin (subject to change): United States

Description

Mobile Hopper Bin, Outside Length 29-7/8 In., Outside Width 18-1/4 In., Outside Height 12 In., Inside Length 28-3/8 In., Inside Width 16-1/2 In., Inside Height 11-1/4 In., Volume Capacity 3.79 cu. ft., Load Capacity 250 lb., Material Polypropylene/Polyethylene, Color Blue, Caster Size 3 In., Caster Type (4) Swivel with Brakes, No. of Divider Slots Long 0, ESD Conductive No

Reviews