HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Mobile Bin, 29-7/8 In. L, 18-1/4 In. W

QUANTUM STORAGE SYSTEMS| Zoro #: G0159056| Mfr #: QUS985MOBYL

$62.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 250 lb.
Outside Width: 18-1/4"
Outside Length: 29-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0159056 Mfr #: QUS985MOBYL
Load Capacity: 250 lb.Outside Width: 18-1/4"
Outside Length: 29-7/8"Volume Capacity: 3.79 cu. ft.
No. of Divider Slots Long: 0Outside Height: 12"
ESD Conductive: NoHopper Bin Item: Mobile Hopper Bin
Caster Type: (4) Swivel with BrakesInside Width: 16-1/2"
Item: Mobile BinInside Length: 28-3/8"
Inside Height: 11-1/4"Color: Yellow
Material: Polypropylene/PolyethyleneCaster Size: 3"
Country of Origin (subject to change): United States

Description

Mobile Hopper Bin, Outside Length 29-7/8 In., Outside Width 18-1/4 In., Outside Height 12 In., Inside Length 28-3/8 In., Inside Width 16-1/2 In., Inside Height 11-1/4 In., Volume Capacity 3.79 cu. ft., Load Capacity 250 lb., Material Polypropylene/Polyethylene, Color Yellow, Caster Size 3 In., Caster Type (4) Swivel with Brakes, No. of Divider Slots Long 0, ESD Conductive No

Reviews