PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Mobile Bin, 29 In. L, 18-3/8 In. W, Blue

QUANTUM STORAGE SYSTEMS| Zoro #: G1703931| Mfr #: QMS843MOBBL

$79.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 300 lb.Color: BlueMaterial: Polyethylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1703931 Mfr #: QMS843MOBBL
Load Capacity: 300 lb.Color: Blue
Material: PolyethyleneNo. of Divider Slots Long: 0
Inside Height: 11"Hopper Bin Item: Mobile Hopper Bin
Outside Length: 29"Outside Height: 14-7/8"
ESD Conductive: NoItem: Mobile Bin
Volume Capacity: 3.66 cu. ft.Caster Size: 3"
Inside Width: 17-1/4"Caster Type: (4) Swivel with Brakes
Outside Width: 18-3/8"Inside Length: 26-3/4"
Country of Origin (subject to change): United States

Description

Mobile Hopper Bin, Outside Length 29 In., Outside Width 18-3/8 In., Outside Height 14-7/8 In., Inside Length 26-3/4 In., Inside Width 17-1/4 In., Inside Height 11 In., Volume Capacity 3.66 cu. ft., Load Capacity 300 lb., Material Polyethylene, Color Blue, Caster Size 3 In., Caster Type (4) Swivel with Brakes, No. of Divider Slots Long 0, ESD Conductive No

Reviews