KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mobile Bin, 29 In. L, 18-3/8 In. W, Red

QUANTUM STORAGE SYSTEMS| Zoro #: G1473236| Mfr #: QMS843MOBRD

$77.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 300 lb.
Outside Width: 18-3/8"
Outside Length: 29"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1473236 Mfr #: QMS843MOBRD
Load Capacity: 300 lb.Outside Width: 18-3/8"
Outside Length: 29"Volume Capacity: 2.94 cu. ft.
No. of Divider Slots Long: 0Outside Height: 14-7/8"
ESD Conductive: NoHopper Bin Item: Mobile Hopper Bin
Caster Type: (4) Swivel with BrakesInside Width: 17-1/4"
Item: Mobile BinInside Length: 26-3/4"
Inside Height: 11"Color: Red
Material: PolyethyleneCaster Size: 3"
Country of Origin (subject to change): United States

Description

Mobile Hopper Bin, Outside Length 29 In., Outside Width 18-3/8 In., Outside Height 14-7/8 In., Inside Length 26-3/4 In., Inside Width 17-1/4 In., Inside Height 11 In., Volume Capacity 2.94 cu. ft., Load Capacity 300 lb., Material Polyethylene, Color Red, Caster Size 3 In., Caster Type (4) Swivel with Brakes, No. of Divider Slots Long 0, ESD Conductive No

Reviews