Mobile Bin, 29 In. L, 18-3/8 In. W, Yellow

QUANTUM STORAGE SYSTEMS| Zoro #: G1013022| Mfr #: QMS843MOBYL

$87.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Volume Capacity: 3.66 cu. ft.Load Capacity: 300 lb.Caster Size: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1013022 Mfr #: QMS843MOBYL
Volume Capacity: 3.66 cu. ft.Load Capacity: 300 lb.
Caster Size: 3"Inside Height: 11"
Inside Width: 17-1/4"ESD Conductive: No
Outside Height: 14-7/8"No. of Divider Slots Long: 0
Outside Length: 29"Material: Polyethylene
Item: Mobile BinOutside Width: 18-3/8"
Inside Length: 26-3/4"Caster Type: (4) Swivel with Brakes
Hopper Bin Item: Mobile Hopper BinColor: Yellow
Country of Origin (subject to change): United States

Description

Mobile Hopper Bin, Outside Length 29 In., Outside Width 18-3/8 In., Outside Height 14-7/8 In., Inside Length 26-3/4 In., Inside Width 17-1/4 In., Inside Height 11 In., Volume Capacity 3.66 cu. ft., Load Capacity 300 lb., Material Polyethylene, Color Yellow, Caster Size 3 In., Caster Type (4) Swivel with Brakes, No. of Divider Slots Long 0, ESD Conductive No

Reviews