HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Mobile Bin, 35-7/8 In. L, 16-1/2 In. W

QUANTUM STORAGE SYSTEMS| Zoro #: G0688563| Mfr #: QUS994MOBBL

$92.46 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Mobile Bin
Material: polypropylene
Outside Width: 16-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0688563 Mfr #: QUS994MOBBL
Item: Mobile BinMaterial: polypropylene
Outside Width: 16-1/2"Caster Type: (4) Swivel with Brakes
Hopper Bin Item: Mobile Hopper BinInside Length: 33"
ESD Conductive: NoVolume Capacity: 4.65 cu. ft.
No. of Divider Slots Long: 0Caster Size: 3"
Outside Length: 35-7/8"Outside Height: 17-1/2"
Inside Width: 14-3/4"Inside Height: 16-1/2"
Load Capacity: 250 lb.Color: Blue
Country of Origin (subject to change): United States

Description

Mobile Hopper Bin, Outside Length 35-7/8 In., Outside Width 16-1/2 In., Outside Height 17-1/2 In., Inside Length 33 In., Inside Width 14-3/4 In., Inside Height 16-1/2 In., Volume Capacity 4.65 cu. ft., Load Capacity 250 lb., Material Polypropylene, Color Blue, Caster Size 3 In., Caster Type (4) Swivel with Brakes, No. of Divider Slots Long 0, ESD Conductive No

Reviews