Mobile Bin, 35-7/8 In. L, 23-7/8 In. W

QUANTUM STORAGE SYSTEMS| Zoro #: G1067141| Mfr #: QUS998MOBRD

$129.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1067141 Mfr #: QUS998MOBRD
No. of Divider Slots Long: 0Inside Length: 33"
Caster Type: (4) Swivel with BrakesHopper Bin Item: Mobile Hopper Bin
Outside Length: 35-7/8"Inside Height: 16-1/2"
Item: Mobile BinMaterial: Polypropylene
Load Capacity: 250 lb.Outside Height: 17-1/2"
ESD Conductive: NoCaster Size: 3"
Volume Capacity: 6.93 cu. ft.Outside Width: 23-7/8"
Inside Width: 22"Color: Red
Country of Origin (subject to change): United States

Product Description

Mobile Hopper Bin, Outside Length 35-7/8 In., Outside Width 23-7/8 In., Outside Height 17-1/2 In., Inside Length 33 In., Inside Width 22 In., Inside Height 16-1/2 In., Volume Capacity 6.93 cu. ft., Load Capacity 250 lb., Material Polypropylene, Color Red, Caster Size 3 In., Caster Type (4) Swivel with Brakes, No. of Divider Slots Long 0, ESD Conductive No

Product Reviews