SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Mobile Bin, 35-7/8 In. L, 23-7/8 In. W

QUANTUM STORAGE SYSTEMS| Zoro #: G1649033| Mfr #: QUS998MOBYL

$104.14 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 250 lb.Outside Width: 23-7/8"Outside Length: 35-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1649033 Mfr #: QUS998MOBYL
Load Capacity: 250 lb.Outside Width: 23-7/8"
Outside Length: 35-7/8"Volume Capacity: 6.93 cu. ft.
No. of Divider Slots Long: 0Outside Height: 17-1/2"
ESD Conductive: NoHopper Bin Item: Mobile Hopper Bin
Caster Type: (4) Swivel with BrakesInside Width: 22"
Item: Mobile BinInside Length: 33"
Inside Height: 16-1/2"Color: Yellow
Material: polypropyleneCaster Size: 3"
Country of Origin (subject to change): United States

Description

Mobile Hopper Bin, Outside Length 35-7/8 In., Outside Width 23-7/8 In., Outside Height 17-1/2 In., Inside Length 33 In., Inside Width 22 In., Inside Height 16-1/2 In., Volume Capacity 6.93 cu. ft., Load Capacity 250 lb., Material Polypropylene, Color Yellow, Caster Size 3 In., Caster Type (4) Swivel with Brakes, No. of Divider Slots Long 0, ESD Conductive No

Reviews