Quantum Storage Systems

Parts Cabinet With Drawers with 10 Drawers, polypropylene, 11-3/4 in W x 11-3/8 in D

Hover or click to zoom Tap to zoom
Key Features
  • Number of Drawers: 10
  • Material: polypropylene
  • Drawer Depth: 11 in
  • Bin Cabinet Style: Interlocking Storage Cabinet
  • Overall Depth: 11-3/8 in
  • Overall Width: 11-3/4 in
  • Number of Bins: 10
  • Package Quantity: 1
See all product information
$69.79
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents