HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Recycled Bin, 19-3/4 In. L, 12-3/8 In. W

QUANTUM STORAGE SYSTEMS| Zoro #: G1002276| Mfr #: QMS531BR

$12.41 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Height: 5-1/8"
Item: Shelf Bin
Volume Capacity: 0.83 cu. ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1002276 Mfr #: QMS531BR
Inside Height: 5-1/8"Item: Shelf Bin
Volume Capacity: 0.83 cu. ft.No. of Divider Slots Long: 0
Green Environmental Attribute: 100% Post-Consumer Recycled ContentLoad Capacity: 75 lb.
Inside Length: 17-3/4"Use Divider No.: Mfr. No. DMS 531
Outside Height: 12-3/8"Outside Length: 5-7/8"
ESD Conductive: NoMaterial: Polypropylene/Polyethylene
Outside Width: 19-3/4"No. of Divider Slots Short: 0
Color: BlackInside Width: 11-1/4"
Country of Origin (subject to change): United States

Description

Shelf Bin, Outside Length 5-7/8 In., Outside Width 19-3/4 In., Outside Height 12-3/8 In., Inside Length 17-3/4 In., Inside Width 11-1/4 In., Inside Height 5-1/8 In., Volume Capacity 0.83 cu. ft., Load Capacity 75 lb., Material Polypropylene/Polyethylene, Color Black, Use Divider No. Mfr. No. DMS 531, No. of Divider Slots Long 0, No. of Divider Slots Short 0, ESD Conductive No

Reviews