Recycled Bin, 19-3/4 In. L, 12-3/8 In. W

QUANTUM STORAGE SYSTEMS| Zoro #: G0728271| Mfr #: QMS533BR

$20.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 75 lb.Outside Width: 19-3/4"Outside Length: 11-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0728271 Mfr #: QMS533BR
Load Capacity: 75 lb.Outside Width: 19-3/4"
Outside Length: 11-7/8"No. of Divider Slots Short: 0
No. of Divider Slots Long: 0Material: Polypropylene/Polyethylene
ESD Conductive: NoVolume Capacity: 1.68 cu. ft.
Inside Width: 17-1/4"Item: Shelf Bin
Green Environmental Attribute: 100% Post-Consumer Recycled ContentUse Divider No.: Mfr. No. DMS533
Inside Length: 17-3/4"Inside Height: 11"
Color: BlackOutside Height: 12-3/8"
Country of Origin (subject to change): United States

Description

Shelf Bin, Outside Length 19-3/4 In., Outside Width 12-3/8 In., Outside Height 11-7/8 In., Inside Length 17-3/4 In., Inside Width 17-1/4 In., Inside Height 11 In., Volume Capacity 1.68 cu. ft., Load Capacity 75 lb., Material Polypropylene/Polyethylene, Color Black, Use Divider No. Mfr. No. DMS533, No. of Divider Slots Long 0, No. of Divider Slots Short 0, ESD Conductive No

Reviews