Quantum Storage Systems

Red Bin, 23-7/8"L x 8-1/4"W x 7"H

Quantum Storage Systems Red Bin,  23-7/8"L x 8-1/4"W x 7"H QUS950RD
Hover or click to zoom Tap to zoom
  • Overall L x W x H: 23 7/8 in L x 8 1/4 in W x 7 in H
  • Load Capacity: 100 lb
  • Material: Polypropylene/Polyethylene
  • Length: 23 7/8 in
  • Height: 7 in
  • Width: 8 1/4 in
  • Item: Storage Bin
  • Volume Capacity: 0.6 cu ft
See full product details
$21.37
Orders over $75 ship free.

Subtotal: $21.37

Quantum Storage Systems #QUS950RD Specifications

  • Overall L x W x H: 23 7/8 in L x 8 1/4 in W x 7 in H
  • Color: Red
  • Load Capacity: 100 lb
  • Material: Polypropylene/Polyethylene
  • Length: 23 7/8 in
  • Height: 7 in
  • Width: 8 1/4 in
  • Item: Storage Bin
  • Volume Capacity: 0.6 cu ft
  • Stackable: Yes
  • ESD Conductive: No
  • For Use With: Mfr. No. DUS950; Grainger No. 11M591
  • Outside Length: 23 7/8 in
  • Outside Height: 7 in
  • Divider Color: Black
  • Inside Length: 21 7/8 in
  • Outside Width: 8 1/4 in
  • Inside Width: 6 1/4 in
  • Inside Height: 6 5/8 in
  • Includes: Handle, Label Holder
  • Package Quantity: 1
  • Autoclaveable: Yes
  • Edge/Corner Grips: Yes
  • Electrostatic Discharge: No
  • Mobility: Stationary
  • Number of Dividers: 1 Long
  • Weight Capacity: 100 lb
  • Maximum Operating Temperature: 250 Degrees F
  • Hopper Height: 6 5/8 in
  • Resistant To: Corrosion, Water
  • Country of Origin (subject to change): United States

Description

Bin, Color Red, Includes Dividers No, Includes Label Holder Yes, Material Plastic, Maximum Operating Temperature 250 Degrees F, Overall Height 7 in, Overall Length 23 7/8 in, Overall Width 8 1/4 in, Stackable Yes, Weight Capacity 100 lb, Mobility Stationary, Number of Divider Slots 1, Number of Long Divider Slots 1, Number of Short Divider Slots 0, Number of Dividers 0, Autoclaveable Yes, Caster Wheel Diameter Not Applicable, Divider Adjustment Increments Not Applicable, Edge/Corner Grips Yes

Reviews of Quantum Storage Systems #QUS950RD