Quantum Storage Systems

Red Hang and Stack Bin, 10-7/8"L x 5-1/2"W x 5"H, Outside Height: 5 in

Quantum Storage Systems Red Hang and Stack Bin,  10-7/8"L x 5-1/2"W x 5"H,  Outside Height: 5 in QUS230RD
Hover or click to zoom Tap to zoom
$6.05
  • Overall L x W x H: 10 7/8 in L x 5 1/2 in W x 5 in H
  • Load Capacity: 30 lb
  • Material: Polypropylene
  • Length: 10 7/8 in
  • Height: 5 in
  • Width: 5 1/2 in
  • Item: Hang and Stack Storage Bin
  • Volume Capacity: 0.17 cu ft
See full product details
Orders over $75 ship free.

Total: $6.05

Quantum Storage Systems #QUS230RD Specifications

  • Overall L x W x H: 10 7/8 in L x 5 1/2 in W x 5 in H
  • Color: Red
  • Load Capacity: 30 lb
  • Material: Polypropylene
  • Length: 10 7/8 in
  • Height: 5 in
  • Width: 5 1/2 in
  • Item: Hang and Stack Storage Bin
  • Volume Capacity: 0.17 cu ft
  • Stackable: Yes
  • ESD Conductive: No
  • For Use With: Mfr. No. DUS230, DUS235; Grainger No. 9ME47
  • Inside Width: 4 3/8 in
  • Outside Height: 5 in
  • Outside Width: 5 1/2 in
  • Inside Length: 10 1/4 in
  • Outside Length: 10 7/8 in
  • Inside Height: 4 3/4 in
  • Includes: Label Holder
  • Standards: FDA Approved
  • Package Quantity: 1
  • Resistant To: Cold, Corrosion, Rust
  • Hangable: Yes
  • Mobility: Stationary
  • Weight Capacity: 30 lb
  • Electrostatic Discharge: No
  • Autoclaveable: Yes
  • Hopper Height: 4 3/4 in
  • Maximum Operating Temperature: 250 Degrees F
  • Number of Dividers: 1 Long
  • Edge/Corner Grips: Yes
  • Country of Origin (subject to change): United States

Description

Hang and Stack Bin, Color Red, Includes Dividers No, Includes Label Holder Yes, Material Plastic, Maximum Operating Temperature 250 Degrees F, Overall Height 5 in, Overall Length 10 7/8 in, Overall Width 5 1/2 in, Stackable Yes, Weight Capacity 30 lb, Mobility Stationary, Number of Divider Slots 1, Number of Long Divider Slots 1, Number of Short Divider Slots 0, Number of Dividers 0, Autoclaveable Yes, Caster Wheel Diameter Not Applicable, Divider Adjustment Increments Not Applicable

Reviews of Quantum Storage Systems #QUS230RD