Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Red Hang and Stack Bin, 14-3/4"L x 5-1/2"W x 5"H

  • Zoro #: G3854961
  • Mfr #: QUS234RD
Quantum Storage Systems Red Hang and Stack Bin,  14-3/4"L x 5-1/2"W x 5"H QUS234RD
Quantum Storage Systems Red Hang and Stack Bin,  14-3/4"L x 5-1/2"W x 5"H QUS234RD
Quantum Storage Systems Red Hang and Stack Bin,  14-3/4"L x 5-1/2"W x 5"H QUS234RD
Quantum Storage Systems Red Hang and Stack Bin,  14-3/4"L x 5-1/2"W x 5"H QUS234RD
$5.85
  • No. of Divider Slots Long: 1
  • No. of Divider Slots Short: 0
  • ESD Conductive: No
See full product details
Orders over $75 ship free.

Quantum Storage Systems #QUS234RD Specifications

  • Zoro #: G3854961
  • Mfr #: QUS234RD
No. of Divider Slots Long: 1 No. of Divider Slots Short: 0
ESD Conductive: No Item: Hang and Stack Bin
Hang and Stack Bin Item: Hang and Stack Bin Outside Width: 5 1/2 in
Material: Polypropylene Outside Length: 14 3/4 in
Use with Grainger Divider No.: 8PCC3 Outside Height: 5 in
Color: Red Use Divider No.: Mfr. No. DUS234
Volume Capacity: 0.23 cu ft Inside Length: 14 1/16 in
Load Capacity: 50 lb Inside Width: 4 3/8 in
Inside Height: 4 3/4 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Here are some important details for Quantum Storage Systems Hang and Stack Bin. Color: Red, Outside Length: 14-3/4", Material: polypropylene.

Reviews of Quantum Storage Systems #QUS234RD