Quantum Storage Systems

Red Hang and Stack Bin, 18"L x 11"W x 10"H, Load Capacity: 75 lb

Quantum Storage Systems Red Hang and Stack Bin,  18"L x 11"W x 10"H,  Load Capacity: 75 lb QUS260RD
Hover or click to zoom Tap to zoom
$46.74
  • Overall L x W x H: 18 in L x 11 in W x 10 in H
  • Load Capacity: 75 lb
  • Material: Polypropylene
  • Length: 18 in
  • Height: 10 in
  • Width: 11 in
  • Item: Hang and Stack Storage Bin
  • Volume Capacity: 1.15 cu ft
See full product details
Orders over $75 ship free.

Total: $46.74

Quantum Storage Systems #QUS260RD Specifications

  • Overall L x W x H: 18 in L x 11 in W x 10 in H
  • Color: Red
  • Load Capacity: 75 lb
  • Material: Polypropylene
  • Length: 18 in
  • Height: 10 in
  • Width: 11 in
  • Item: Hang and Stack Storage Bin
  • Volume Capacity: 1.15 cu ft
  • Stackable: Yes
  • ESD Conductive: No
  • For Use With: Mfr. No. DUS260; Grainger No. 8C773
  • Inside Length: 17 in
  • Outside Length: 18 in
  • Inside Height: 9 3/4 in
  • Outside Height: 10 in
  • Inside Width: 9 1/2 in
  • Outside Width: 11 in
  • Includes: Label Holder
  • Package Quantity: 1
  • Standards: FDA Approved
  • Edge/Corner Grips: Yes
  • Resistant To: Cold, Corrosion, Rust
  • Hangable: Yes
  • Autoclaveable: Yes
  • Weight Capacity: 75 lb
  • Mobility: Stationary
  • Maximum Operating Temperature: 250 Degrees F
  • Number of Dividers: 3 Long
  • Electrostatic Discharge: No
  • Hopper Height: 9 3/4 in
  • Country of Origin (subject to change): United States

Description

Hang and Stack Bin, Color Red, Includes Dividers No, Includes Label Holder Yes, Material Plastic, Maximum Operating Temperature 250 Degrees F, Overall Height 10 in, Overall Length 18 in, Overall Width 11 in, Stackable Yes, Weight Capacity 75 lb, Mobility Stationary, Number of Divider Slots 3, Number of Long Divider Slots 3, Number of Short Divider Slots 0, Number of Dividers 0, Autoclaveable Yes, Caster Wheel Diameter Not Applicable, Divider Adjustment Increments Not Applicable

Reviews of Quantum Storage Systems #QUS260RD