Quantum Storage Systems

Shelf Storage Bin, Red, Polypropylene, 50 lb Load Capacity, 4 PK

Quantum Storage Systems Shelf Storage Bin,  Red,  Polypropylene,  50 lb Load Capacity,  4 PK K-QSB209RD-4
Hover or click to zoom Tap to zoom
Key Features
  • Load Capacity: 50 lb
  • Material: Polypropylene
  • Overall Length: 11-5/8 in
  • Overall Height: 6 in
  • Overall Width: 11-1/8 in
  • Item: Shelf Storage Bin
  • Volume Capacity: 0.35 cu ft
  • ESD Conductive: No
See full product details
$31.21
Pk of 4, $7.80/ea

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Quantum Storage Systems #K-QSB209RD-4 Specifications

  • Color: Red
  • Load Capacity: 50 lb
  • Material: Polypropylene
  • Overall Length: 11-5/8 in
  • Overall Height: 6 in
  • Overall Width: 11-1/8 in
  • Item: Shelf Storage Bin
  • Volume Capacity: 0.35 cu ft
  • ESD Conductive: No
  • Package Quantity: 4
  • Depth: 10-1/6 in
  • Number of Pieces: 4 Bins
  • Country of Origin (subject to change): United States

Description

Shelf Bins,11-5/8 In.x11-1/8 In.x6 In.,Red,PK4, Package Quantity 4

Reviews of Quantum Storage Systems #K-QSB209RD-4

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.