Quantum Storage Systems

Red Shelf Bin, 11-5/8"L x 8-3/8"W x 4"H, Load Capacity: 50 lb

Quantum Storage Systems Red Shelf Bin,  11-5/8"L x 8-3/8"W x 4"H,  Load Capacity: 50 lb QSB107RD
Hover or click to zoom Tap to zoom
  • Overall L x W x H: 11 5/8 in L x 8 3/8 in W x 4 in H
  • Load Capacity: 50 lb
  • Material: Polypropylene
  • Length: 11 5/8 in
  • Height: 4 in
  • Width: 8 3/8 in
  • Item: Shelf Storage Bin
  • Volume Capacity: 0.16 cu ft
See full product details
$11.24

Subtotal: $11.24

Quantum Storage Systems #QSB107RD Specifications

  • Overall L x W x H: 11 5/8 in L x 8 3/8 in W x 4 in H
  • Color: Red
  • Load Capacity: 50 lb
  • Material: Polypropylene
  • Length: 11 5/8 in
  • Height: 4 in
  • Width: 8 3/8 in
  • Item: Shelf Storage Bin
  • Volume Capacity: 0.16 cu ft
  • Stackable: No
  • Nestable: Yes
  • ESD Conductive: No
  • For Use With: Mfr. No. DSB107/108/114
  • Inside Length: 10 1/4 in
  • Inside Height: 4 in
  • Inside Width: 7 1/8 in
  • Includes: Label Holder
  • Overall Width: 8 3/8 in
  • Package Quantity: 1
  • Number of Pieces: 7 Short Dividers
  • Overall Length: 11 5/8 in
  • Overall Height: 4 in
  • Hangable: Yes
  • Electrostatic Discharge: No
  • Maximum Operating Temperature: 250 Degrees F
  • Mobility: Stationary
  • Weight Capacity: 50 lb
  • Hopper Height: 4 in
  • Resistant To: Chemical
  • Country of Origin (subject to change): United States

Description

Shelf Bin, Color Red, Includes Dividers No, Includes Label Holder Yes, Material Plastic, Maximum Operating Temperature 250 Degrees F, Overall Height 4 in, Overall Length 11 5/8 in, Overall Width 8 3/8 in, Stackable No, Weight Capacity 50 lb, Mobility Stationary, Nestable Yes, Number of Divider Slots 7, Number of Long Divider Slots 0, Number of Short Divider Slots 7, Number of Dividers 0, Caster Wheel Diameter Not Applicable, Divider Adjustment Increments Not Applicable

Reviews of Quantum Storage Systems #QSB107RD

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.