Quantum Storage Systems
Red Shelf Bin, 11-5/8"L x 8-3/8"W x 6"H, 8PK
- Zoro #: G6509839
- Mfr #: K-QSB207RD-8
Tap to zoom
Hover or click to zoom
$45.86
pkg. of 8 ($5.73/ea)
- Item: Shelf Bins,11-5/8"x8-3/8"x6",Red,PK8
- Material: Polypropylene
- ESD Conductive: No
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $45.86
Quantum Storage Systems #K-QSB207RD-8 Specifications
- Zoro #: G6509839
- Mfr #: K-QSB207RD-8
- Item: Shelf Bins,11-5/8"x8-3/8"x6",Red,PK8
- Color: Red
- Material: Polypropylene
- ESD Conductive: No
- Volume Capacity: 0.25 cu ft
- Load Capacity: 50 lb.
- Outside Width: 8-3/8"
- Outside Height: 6"
- Outside Length: 11-5/8"
- Package Quantity: 8
- Bin Color: Red
- Country of Origin (subject to change): United States
Description
Quantum Storage specializes in storage bins manufactured using injection-molded plastic that is highly durable. Their QSB Economy Shelf Bins are designed with a wide hopper front which allows for complete access when on shelving, while a built-in rear hanger allows the bins to hang from louvered panels. The bins feature large, molded slots where you can place ID labels for easier identification of contents. Individual dividers maximize flexibility and help to keep the contents of the bins organized. The bins have edges that are reinforced for added strength. Due to the bins being made of injection-molded plastic, they are resistant to rust and corrosion and are impervious to most chemicals.
Reviews of Quantum Storage Systems #K-QSB207RD-8
Explore more
- Quantum Storage Systems Blue Shelf Bin, 11-5/8"L x 8-3/8"W x 6"H, 8PK K-QSB207BL-8
- Quantum Storage Systems Yellow Shelf Bin, 11-5/8"L x 8-3/8"W x 6"H, 8PK K-QSB207YL-8
- Quantum Storage Systems Red Drawer Bin, 17-5/8"L x 3-3/4"W x 4-5/8"H QED604RD
- Quantum Storage Systems Yellow Bin, 19-3/4"L x 12-3/8"W x 5-7/8"H QMS531YL
- Quantum Storage Systems Blue Shelf Bin, 11-5/8"L x 4-1/8"W x 6"H QSB201BL
- Quantum Storage Systems Red Hang and Stack Bin, 10-3/4"L x 8-1/4"W x 7"H, Load Capacity: 50 lb QUS239RD
- Quantum Storage Systems Green Shelf Bin, 23-5/8"L x 4-1/8"W x 4"H QSB105GN
- Quantum Storage Systems Gray Shelf Bin, 14"L x 8-1/4"W x 7"H SSB443GY
- Storex Small Cubby Bin, Candy Teal, PK5 62480U05C
- Akro-Mils Black Hang and Stack Bin, 14-3/4"L x 5-1/2"W x 5"H, Outside Height: 5 in 30234BLACK
- Storex Small Cubby Bin, w/Cover, Yellow, PK5 62410U05C
- Quantum Storage Systems Storage Bins