Shelf Bin, 11-5/8 In. L, 4 In. H, Clear

QUANTUM STORAGE SYSTEMS| Zoro #: G2250875| Mfr #: QSB109CL

$5.56 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 50 lb.
Outside Width: 11-1/8"
Outside Length: 11-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2250875 Mfr #: QSB109CL
Load Capacity: 50 lb.Outside Width: 11-1/8"
Outside Length: 11-5/8"No. of Divider Slots Short: 7
No. of Divider Slots Long: 0Material: polypropylene
ESD Conductive: NoVolume Capacity: 0.23 cu. ft.
Inside Width: 10"Item: Shelf Bin
Use Divider No.: Mfr. No. DSB109/110/116Inside Length: 10-1/4"
Inside Height: 4"Color: Clear
Outside Height: 4"Country of Origin (subject to change): United States

Description

Shelf Bin, Outside Length 11-5/8 In., Outside Width 11-1/8 In., Outside Height 4 In., Inside Length 10-1/4 In., Inside Width 10 In., Inside Height 4 In., Volume Capacity 0.23 cu. ft., Load Capacity 50 lb., Material Polypropylene, Color Clear, Use Divider No. Mfr. No. DSB109/110/116, No. of Divider Slots Long 0, No. of Divider Slots Short 7, ESD Conductive No

Reviews