Shelf Bin, 11-5/8 In. L, 6 In. H, Red

QUANTUM STORAGE SYSTEMS| Zoro #: G0845397| Mfr #: QSB209RD

$10.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 50 lb.Outside Width: 11-1/8"Outside Length: 11-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0845397 Mfr #: QSB209RD
Load Capacity: 50 lb.Outside Width: 11-1/8"
Outside Length: 11-5/8"No. of Divider Slots Short: 7
No. of Divider Slots Long: 0Material: polypropylene
Use with Grainger Divider No.: 2ZMR5ESD Conductive: No
Volume Capacity: 0.35 cu. ft.Inside Width: 10"
Item: Shelf BinUse Divider No.: Mfr. No. DSB209/210/216
Inside Length: 10-11/64"Inside Height: 6"
Color: RedOutside Height: 6"
Country of Origin (subject to change): United States

Description

Shelf Bin, Outside Width 11 1/8 In, Outside Height 6 In, Outside Depth 11 5/8 In, Inside Width 10 In, Inside Height 6 In, Inside Depth 10 5/32 In, Load Capacity 50 Lb, Material Polypropylene, Color Red, Divider Color Black, Use Divider No G1858254

Reviews