Shelf Bin, 11-5/8 In. L, 6 In. H, Yellow

QUANTUM STORAGE SYSTEMS| Zoro #: G0765633| Mfr #: QSB209YL

$9.92 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 50 lb.
Outside Width: 11-1/8"
Outside Length: 11-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0765633 Mfr #: QSB209YL
Load Capacity: 50 lb.Outside Width: 11-1/8"
Outside Length: 11-5/8"No. of Divider Slots Short: 7
No. of Divider Slots Long: 0Material: polypropylene
Use with Grainger Divider No.: 2ZMR5ESD Conductive: No
Volume Capacity: 0.35 cu. ft.Inside Width: 10"
Item: Shelf BinUse Divider No.: Mfr. No. DSB209/210/216
Inside Length: 10-1/8"Inside Height: 6"
Color: YellowOutside Height: 6"
Country of Origin (subject to change): United States

Description

Shelf Bin, Outside Length 11-5/8 In., Outside Width 11-1/8 In., Outside Height 6 In., Inside Length 10-1/8 In., Inside Width 10 In., Inside Height 6 In., Volume Capacity 0.35 cu. ft., Load Capacity 50 lb., Material Polypropylene, Color Yellow, Use Divider No. Mfr. No. DSB209/210/216, Use with Grainger Divider No. 2ZMR5, No. of Divider Slots Long 0, No. of Divider Slots Short 7, ESD Conductive No

Reviews