Shelf Bin, 17-7/8 In. L, 4 In. H, Black

QUANTUM STORAGE SYSTEMS| Zoro #: G2387077| Mfr #: QSB110BR

$7.15 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Shelf Bin
Use Divider No.: Mfr. No. DSB109/110/116
Outside Width: 17-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2387077 Mfr #: QSB110BR
Item: Shelf BinUse Divider No.: Mfr. No. DSB109/110/116
Outside Width: 17-7/8"Green Environmental Attribute: 100% Post-Consumer Recycled Content
Inside Length: 16-1/2"ESD Conductive: No
Volume Capacity: 0.38 cu. ft.No. of Divider Slots Long: 0
Outside Length: 4"Outside Height: 11-1/8"
No. of Divider Slots Short: 7Inside Width: 10"
Material: Polypropylene/PolyethyleneInside Height: 4"
Load Capacity: 50 lb.Color: Black
Country of Origin (subject to change): United States

Description

Shelf Bin, Outside Length 4 In., Outside Width 17-7/8 In., Outside Height 11-1/8 In., Inside Length 16-1/2 In., Inside Width 10 In., Inside Height 4 In., Volume Capacity 0.38 cu. ft., Load Capacity 50 lb., Material Polypropylene/Polyethylene, Color Black, Use Divider No. Mfr. No. DSB109/110/116, No. of Divider Slots Long 0, No. of Divider Slots Short 7, ESD Conductive No

Reviews