KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shelf Bin, 17-7/8 In. L, 6 In. H, Blue

QUANTUM STORAGE SYSTEMS| Zoro #: G1048135| Mfr #: QSB210BL

$15.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 50 lb.
Outside Width: 11-1/8"
Outside Length: 17-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1048135 Mfr #: QSB210BL
Load Capacity: 50 lb.Outside Width: 11-1/8"
Outside Length: 17-7/8"No. of Divider Slots Short: 7
No. of Divider Slots Long: 0Material: polypropylene
Use with Grainger Divider No.: 2ZMR5ESD Conductive: No
Volume Capacity: 0.57 cu. ft.Inside Width: 10"
Item: Shelf BinUse Divider No.: Mfr. No. DSB209/210/216
Inside Length: 16-1/2"Inside Height: 6"
Color: BlueOutside Height: 6"
Country of Origin (subject to change): United States

Description

Shelf Bin, Outside Width 11 1/8 In, Outside Height 6 In, Outside Depth 17 7/8 In, Inside Width 10 In, Inside Height 6 In, Inside Depth 16 1/8 In, Load Capacity 50 Lb, Material Polypropylene, Color Blue, Divider Color Black, Use Divider No G1858254

Reviews