Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Shelf Bin Divider, Black, 7-5/8in.L, PK50

  • Zoro #: G3700557
  • Mfr #: DSB107/108/114
Quantum Storage Systems Shelf Bin Divider,  Black,  7-5/8in.L,  PK50 DSB107/108/114
Quantum Storage Systems Shelf Bin Divider,  Black,  7-5/8in.L,  PK50 DSB107/108/114
Quantum Storage Systems Shelf Bin Divider,  Black,  7-5/8in.L,  PK50 DSB107/108/114
$57.58 ($1.15/unit)
  • ESD Conductive: No
  • Overall Height: 3 in
  • Thickness: 1/4 in
See full product details
Orders over $75 ship free.

Quantum Storage Systems #DSB107/108/114 Specifications

  • Zoro #: G3700557
  • Mfr #: DSB107/108/114
ESD Conductive: No Overall Height: 3 in
Thickness: 1/4 in For Use With: Mfr. No. QSB107, QSB108, QSB114
Material: Polystyrene Used With Bin or Container Style: Shelf Bin
Item: Divider Color: Black
Overall Length: 7 5/8 in Divider Direction: Side to Side
Outside Length: 7 3/4 in Outside Width: 3 in
Outside Height: 1/2 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Divider, Used With Bin or Container Style Shelf Bin, Overall Height 3 in, Overall Length 7 5/8 in, Black, Polystyrene, Divider Direction Side to Side, ESD Conductive No, Package Quantity 50

Reviews of Quantum Storage Systems #DSB107/108/114