Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Shelf Bin Divider, W 11 1/8, PK50

QUANTUM STORAGE SYSTEMS| Zoro #: G1858254| Mfr #: DSB209/210/216

$74.91 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BlackItem: DividerESD Conductive: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1858254 Mfr #: DSB209/210/216
Color: BlackItem: Divider
ESD Conductive: NoMaterial: polypropylene
Divider Direction: Side to SideOverall Length: 8-3/8"
For Use With: 2ZMP2, 2ZMT4, 2ZMT5, 2ZMP5, 2ZMU3, 2ZMU4, 2ZMP9, 2ZMV2, 2ZMV3Used With Bin or Container Style: Shelf Bin
Country of Origin (subject to change): United States

Description

Divider, Color Black, ESD Conductive No, Overall Length 8-3/8 In., Material Polypropylene, Divider Direction Side to Side, For Use With 2ZMP2, 2ZMT4, 2ZMT5, 2ZMP5, 2ZMU3, 2ZMU4, 2ZMP9, 2ZMV2, 2ZMV3, Used With Bin or Container Style Shelf Bin, Package Quantity 50

Reviews