Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Shelf Bin Divider, W 6 5/8 In, PK50

  • Zoro #: G0264686
  • Mfr #: DSB202/204/206
Quantum Storage Systems Shelf Bin Divider,  W 6 5/8 In,  PK50 DSB202/204/206
Quantum Storage Systems Shelf Bin Divider,  W 6 5/8 In,  PK50 DSB202/204/206
Quantum Storage Systems Shelf Bin Divider,  W 6 5/8 In,  PK50 DSB202/204/206
Quantum Storage Systems Shelf Bin Divider,  W 6 5/8 In,  PK50 DSB202/204/206
$22.99 ($0.46/unit)
  • For Use With: 2ZMN9, 2ZMP4, 2ZMP7, 2ZMR9, 2ZMT1, 2ZMT8, 2ZMT9, 2ZMU7, 2ZMU8
  • ESD Conductive: No
  • Item: Divider
See full product details
Orders over $75 ship free.

Quantum Storage Systems #DSB202/204/206 Specifications

  • Zoro #: G0264686
  • Mfr #: DSB202/204/206
For Use With: 2ZMN9, 2ZMP4, 2ZMP7, 2ZMR9, 2ZMT1, 2ZMT8, 2ZMT9, 2ZMU7, 2ZMU8 ESD Conductive: No
Item: Divider Color: Black
Used With Bin or Container Style: Shelf Bin Overall Length: 4 1/8 in
Divider Direction: Side to Side Material: Polypropylene
Outside Height: 1/2 in Outside Width: 4 3/4 in
Outside Length: 6 1/4 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Divider, Used With Bin or Container Style Shelf Bin, Overall Length 4 1/8 in, Black, Polypropylene, Divider Direction Side to Side, ESD Conductive No, Package Quantity 50

Reviews of Quantum Storage Systems #DSB202/204/206