Shelf Bin Divider, W 8 3/8 In, PK50

QUANTUM STORAGE SYSTEMS| Zoro #: G0353744| Mfr #: DSB207/208/214

$79.99 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Used With Bin or Container Style: Shelf Bin
Item: Divider
For Use With: 2ZMP1, 2ZMT2, 2ZMT3, 2ZMR12ZMU1, 2ZMU2, 2ZMP8, 2ZMU9, 2ZMV1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0353744 Mfr #: DSB207/208/214
Used With Bin or Container Style: Shelf BinItem: Divider
For Use With: 2ZMP1, 2ZMT2, 2ZMT3, 2ZMR12ZMU1, 2ZMU2, 2ZMP8, 2ZMU9, 2ZMV1Color: Black
Overall Length: 6-5/8"ESD Conductive: No
Material: polypropyleneDivider Direction: Side to Side
Country of Origin (subject to change): United States

Description

Shelf Bin Divider, Material Polypropylene, Color Black, Fits Bin Width 8 3/8 In, Use With G2551227, G0234315, G2892522, G26879212ZMU1, G1244564, G3261894, G0849913, G2466703, Package Quantity 50

Reviews