KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shelf Bin Label Holder, W 4, PK24

QUANTUM STORAGE SYSTEMS| Zoro #: G2297346| Mfr #: ELH445

$41.26 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2-1/4"
Item: Label Holder
Includes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2297346 Mfr #: ELH445
Width: 2-1/4"Item: Label Holder
Includes: -Length: 4"
For Use With: Quantum Shelf BinsColor: Black
Label Holder Style: Label AdheredLabel Holder Mounting Type: Snap On
Finish: -Material: polypropylene
Country of Origin (subject to change): United States

Description

Label Holder, Snap On, Label Holder Style Label Adhered, Width 2-1/4 In., Length 4 In., Polypropylene, - Finish, Black, Includes -, For Use With Quantum Shelf Bins, Package Quantity 24

Reviews