Quantum Storage Systems
Shelf Storage Bin, Polypropylene, 8-3/8 in W, 6 in H, 11-5/8 in L, Yellow, 8 PK
Mfr # K-QSB207YL-8
Zoro # G6510049
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 50 lb
- Material Polypropylene
- Overall Length 11-5/8 in
- Overall Width 8-3/8 in
- Overall Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # K-QSB207YL-8
- Zoro # G6510049
- UPC # 651588292396
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Length | 11-5/8 in |
Overall Width | 8-3/8 in |
Overall Height | 6 in |
Details
Color | Yellow |
Load Capacity | 50 lb |
Material | Polypropylene |
Item | Shelf Storage Bin |
Volume Capacity | 0.25 cu ft |
ESD Conductive | No |
Description
The QUANTUM STORAGE SYSTEMS - K-QSB207YL-8 Shelf Storage Bin is a sturdy and durable storage solution, with overall dimensions of 11-5/8 inches in length, 6 inches in height, and 8-3/8 inches in width. These measurements make it suitable for storing a range of items while ensuring efficient use of shelf space. With a volume capacity of 0.25 cubic feet and load capacity of up to 50 lb, this bin can accommodate various types of materials or products without being bulky or cumbersome.
This storage bin is constructed from polypropylene material which offers robustness and longevity under regular usage conditions. It's not ESD conductive which means it's designed for general-purpose storage needs rather than specialized electronics handling. The vibrant yellow color adds visibility, making it easier to identify among other storage containers.
Completing the description, the QUANTUM STORAGE SYSTEMS - K-QSB207YL-8 Shelf Storage Bin stands out as an effective tool for organizing your inventory or workspace. Its combination of size attributes and material properties provide practicality and durability that meet diverse storage requirements efficiently.
This storage bin is constructed from polypropylene material which offers robustness and longevity under regular usage conditions. It's not ESD conductive which means it's designed for general-purpose storage needs rather than specialized electronics handling. The vibrant yellow color adds visibility, making it easier to identify among other storage containers.
Completing the description, the QUANTUM STORAGE SYSTEMS - K-QSB207YL-8 Shelf Storage Bin stands out as an effective tool for organizing your inventory or workspace. Its combination of size attributes and material properties provide practicality and durability that meet diverse storage requirements efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Salma ModernWalnut Brown Finished Wood 2-Door Shoe Storage Cabinet (195-11725-ZORO)
- ZICO Standard Spring Clip, PK4 (CL 1.00)
- PROSKIT Compartment Storage Box with 10 compartments, 1.5 in H x 7.5 in W (SB-2419)
- PLANO Storage Box with 1 compartments, Plastic, 4.13" H x 7-1/4 in W (146000)
- QUANTUM STORAGE SYSTEMS Shelf Storage Bin, Polypropylene, 8-3/8 in W, 6 in H, 11-5/8 in L, Red, 8 PK (K-QSB207RD-8)
- QUANTUM STORAGE SYSTEMS Hang & Stack Storage Bin, Plastic, Blue, 4 PK (QUS255BL)
- QUANTUM STORAGE SYSTEMS Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 18 in L, Black (SSB463BK)
- QUANTUM STORAGE SYSTEMS Shelf Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 17 7/8 in L, Clear (QSB103CL)
- QUANTUM STORAGE SYSTEMS Storage Bin, Polypropylene, 11 in W, 7 in H, 23 7/8 in L, Clear (QUS952CL)
- QUANTUM STORAGE SYSTEMS Interlocking Storage Bin, Polystyrene, 5-5/8 in W, 2-1/2 in H, 11 in L, Blue (IDR203BL)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 7 in H, Blue (269683BL)
- Quantum Storage Systems Storage Bins