Quantum Storage Systems
Shelf Storage Bin, Yellow, Polypropylene, 50 lb Load Capacity, 10 PK
- Zoro #: G6509629
- Mfr #: K-QSB101YL-10
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Load Capacity: 50 lb
- Material: Polypropylene
- Overall Length: 11-5/8 in
- Overall Height: 4 in
- Overall Width: 4-1/8 in
- Item: Shelf Storage Bin
- Volume Capacity: 0.07 cu ft
- ESD Conductive: No
$35.32
Pk of 10, $3.53/ea
Ships from United States
Subtotal: $35.32
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Quantum Storage Systems #K-QSB101YL-10 Specifications
- Zoro #: G6509629
- Mfr #: K-QSB101YL-10
- UPC #: 651588290231
- Color: Yellow
- Load Capacity: 50 lb
- Material: Polypropylene
- Overall Length: 11-5/8 in
- Overall Height: 4 in
- Overall Width: 4-1/8 in
- Item: Shelf Storage Bin
- Volume Capacity: 0.07 cu ft
- ESD Conductive: No
- Country of Origin (subject to change): United States
Description
Shelf Bins,11-5/8 In.x4-1/8 In.x4 In.,Yel,PK10, Package Quantity 10
Reviews of Quantum Storage Systems #K-QSB101YL-10
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- QUANTUM STORAGE SYSTEMS Shelf Storage Bin, Green, Polypropylene, 50 lb Load Capacity, 10 PK K-QSB101GN-10
- QUANTUM STORAGE SYSTEMS Shelf Storage Bin, Red, Polypropylene, 50 lb Load Capacity, 10 PK K-QSB101RD-10
- QUANTUM STORAGE SYSTEMS Shelf Storage Bin, Clear, Polypropylene, 50 lb Load Capacity, 10 PK K-QSB101CL-10
- QUANTUM STORAGE SYSTEMS Storage Containers, Blue, Polypropylene, 100 lb Load Capacity K-QUS953BL-1
- QUANTUM STORAGE SYSTEMS Hang & Stack Storage Bin, Black, Polypropylene/Polyethylene, 14 3/4 in L x 8 1/4 in W x 7 in H QUS240BR
- QUANTUM STORAGE SYSTEMS Hang & Stack Storage Bin, Blue, Polypropylene, 16 in L x 11 in W x 8 in H, 75 lb Load Capacity QUS255BL
- QUANTUM STORAGE SYSTEMS GEC™ Plastic Stack & Hang Bin, 4-1/8"W x 10-7/8"D x 4"H, Blue QUS224BL
- QUANTUM STORAGE SYSTEMS Plastic Stack & Hang Bin, 8-1/4"W x 13-5/8"D x 6"H, Clear QUS241CL
- QUANTUM STORAGE SYSTEMS GEC™ Plastic Stack & Hang Bin, 4-1/8"W x 7-3/8"D x 3"H, Green QUS220GN
- STANLEY STACK BIN 13"" YLW 1PC STST55400
- AKRO-MILS Shelf Storage Bin, Green, Plastic, 23 5/8 in L x 11 1/8 in W x 4 in H, 20 lb Load Capacity 30174GREEN
- Quantum Storage Systems Storage Bins