SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Shelf Bin, 11-5/8 In. L, 4-1/8 In. W, 6 In H

QUANTUM STORAGE SYSTEMS| Zoro #: G0855434| Mfr #: QSB201YL

$3.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 50 lb.Color: YellowInside Length: 10-11/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0855434 Mfr #: QSB201YL
Load Capacity: 50 lb.Color: Yellow
Inside Length: 10-11/64"Material: polypropylene
No. of Divider Slots Long: 0Inside Height: 6"
Outside Length: 11-5/8"Outside Height: 6"
ESD Conductive: NoItem: Shelf Bin
Use Divider No.: Mfr. No. DSB201/203/205Volume Capacity: 0.10 cu. ft.
Inside Width: 3"Outside Width: 4-1/8"
No. of Divider Slots Short: 7Use with Grainger Divider No.: 2ZMR2
Country of Origin (subject to change): United States

Description

Shelf Bin, Outside Width 4 1/8 In, Outside Height 6 In, Outside Depth 11 5/8 In, Inside Width 3 In, Inside Height 6 In, Inside Depth 10 5/32 In, Load Capacity 50 Lb, Material Polypropylene, Color Yellow, Divider Color Black, Use Divider No G3011626

Reviews