Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Yellow Shelf Bin, 11-5/8"L x 4-3/8"W x 8"H

  • Zoro #: G4824881
  • Mfr #: QSB801YL
$5.52
  • Color: Yellow
  • ESD Conductive: No
  • No. of Divider Slots Long: 0
See full product details
Orders over $75 ship free.

Quantum Storage Systems #QSB801YL Specifications

  • Zoro #: G4824881
  • Mfr #: QSB801YL
Color: Yellow ESD Conductive: No
No. of Divider Slots Long: 0 Outside Height: 8 in
Outside Length: 11 5/8 in No. of Divider Slots Short: 8
Inside Length: 10 1/8 in Material: Polypropylene
Inside Height: 8 in Load Capacity: 30 lb
Item: Shelf Bin Volume Capacity: 0.14 cu ft
Outside Width: 4 3/8 in Use Divider No.: Mfr. No. DSB801/803/805
Inside Width: 3 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Need to store parts and tools? The yellow polypropylene shelf bin from Quantum Storage Systems is an ideal solution for your storage needs. With a sturdy build, it can hold up to 30 lb. load capacity. Outside dimensions measure 11-5/8\ by 4-3/8\" by 8\"."

Reviews of Quantum Storage Systems #QSB801YL