PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Shelf Bin, 11-5/8 In. L, 6-5/8 In. W, 4 In H

QUANTUM STORAGE SYSTEMS| Zoro #: G1519217| Mfr #: QSB102CL

$4.57 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 50 lb.Outside Width: 6-5/8"Outside Length: 11-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1519217 Mfr #: QSB102CL
Load Capacity: 50 lb.Outside Width: 6-5/8"
Outside Length: 11-5/8"No. of Divider Slots Short: 7
No. of Divider Slots Long: 0Material: polypropylene
ESD Conductive: NoVolume Capacity: 0.13 cu. ft.
Inside Width: 5-1/2"Item: Shelf Bin
Use Divider No.: Mfr. No. DSB102/104/106Inside Length: 10-1/4"
Inside Height: 4"Color: Clear
Outside Height: 4"Country of Origin (subject to change): United States

Description

Shelf Bin, Outside Length 11-5/8 In., Outside Width 6-5/8 In., Outside Height 4 In., Inside Length 10-1/4 In., Inside Width 5-1/2 In., Inside Height 4 In., Volume Capacity 0.13 cu. ft., Load Capacity 50 lb., Material Polypropylene, Color Clear, Use Divider No. Mfr. No. DSB102/104/106, No. of Divider Slots Long 0, No. of Divider Slots Short 7, ESD Conductive No

Reviews