KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shelf Bin, 11-5/8 In. L, 6-5/8 In. W, 6 In H

QUANTUM STORAGE SYSTEMS| Zoro #: G0899647| Mfr #: QSB202YL

$5.62 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Height: 6"
Item: Shelf Bin
Volume Capacity: 0.19 cu. ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0899647 Mfr #: QSB202YL
Inside Height: 6"Item: Shelf Bin
Volume Capacity: 0.19 cu. ft.No. of Divider Slots Long: 0
Load Capacity: 50 lb.Inside Length: 10-1/8"
Use Divider No.: Mfr. No. DSB202/204/206Outside Height: 6"
Outside Length: 11-5/8"ESD Conductive: No
Use with Grainger Divider No.: 2ZMR3Material: polypropylene
Outside Width: 6-5/8"No. of Divider Slots Short: 7
Color: YellowInside Width: 5-1/2"
Country of Origin (subject to change): United States

Description

Shelf Bin, Outside Width 6 5/8 In, Outside Height 6 In, Outside Depth 11 5/8 In, Inside Width 5 1/2 In, Inside Height 6 In, Inside Depth 10 5/32 In, Load Capacity 50 Lb, Material Polypropylene, Color Yellow, Divider Color Black, Use Divider No G0264686

Reviews