Shelf Bin, 11-5/8 In. L, 8-3/8 In. W, 6 In H

QUANTUM STORAGE SYSTEMS| Zoro #: G0234315| Mfr #: QSB207RD

$6.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 50 lb.Color: RedInside Length: 10-11/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0234315 Mfr #: QSB207RD
Load Capacity: 50 lb.Color: Red
Inside Length: 10-11/64"Material: polypropylene
No. of Divider Slots Long: 0Inside Height: 6"
Outside Length: 11-5/8"Outside Height: 6"
ESD Conductive: NoItem: Shelf Bin
Use Divider No.: Mfr. No. DSB207/208/214Volume Capacity: 0.25 cu. ft.
Inside Width: 7-1/8"Outside Width: 8-3/8"
No. of Divider Slots Short: 7Use with Grainger Divider No.: 2ZMR4
Country of Origin (subject to change): United States

Description

Shelf Bin, Outside Length 11-5/8 In., Outside Width 8-3/8 In., Outside Height 6 In., Inside Length 10-11/64 In., Inside Width 7-1/8 In., Inside Height 6 In., Volume Capacity 0.25 cu. ft., Load Capacity 50 lb., Material Polypropylene, Color Red, Use Divider No. Mfr. No. DSB207/208/214, Use with Grainger Divider No. 2ZMR4, No. of Divider Slots Long 0, No. of Divider Slots Short 7, ESD Conductive No

Reviews