PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Shelf Bin, 17-7/8 In. L, 4-1/8 In. W, 4 In H

QUANTUM STORAGE SYSTEMS| Zoro #: G1134165| Mfr #: QSB103BR

$2.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 50 lb.Outside Width: 17-7/8"Outside Length: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1134165 Mfr #: QSB103BR
Load Capacity: 50 lb.Outside Width: 17-7/8"
Outside Length: 4"No. of Divider Slots Short: 7
No. of Divider Slots Long: 0Outside Height: 4-1/8"
ESD Conductive: NoVolume Capacity: 0.11 cu. ft.
Inside Width: 3"Item: Shelf Bin
Green Environmental Attribute: 100% Post-Consumer Recycled ContentUse Divider No.: Mfr. No. DSB101/103/105
Inside Length: 16-1/2"Inside Height: 4"
Color: BlackMaterial: Polypropylene/Polyethylene
Country of Origin (subject to change): United States

Description

Shelf Bin, Outside Length 4 In., Outside Width 17-7/8 In., Outside Height 4-1/8 In., Inside Length 16-1/2 In., Inside Width 3 In., Inside Height 4 In., Volume Capacity 0.11 cu. ft., Load Capacity 50 lb., Material Polypropylene/Polyethylene, Color Black, Use Divider No. Mfr. No. DSB101/103/105, No. of Divider Slots Long 0, No. of Divider Slots Short 7, ESD Conductive No

Reviews