Shelf Bin, 17-7/8 In. L, 4-1/8 In. W, 4 In H

QUANTUM STORAGE SYSTEMS| Zoro #: G0299004| Mfr #: QSB103CL

$3.11 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 50 lb.
Outside Width: 4-1/8"
Outside Length: 17-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0299004 Mfr #: QSB103CL
Load Capacity: 50 lb.Outside Width: 4-1/8"
Outside Length: 17-7/8"No. of Divider Slots Short: 7
No. of Divider Slots Long: 0Material: polypropylene
ESD Conductive: NoVolume Capacity: 0.11 cu. ft.
Inside Width: 3"Item: Shelf Bin
Use Divider No.: Mfr. No. DSB101/103/105Inside Length: 16-1/2"
Inside Height: 4"Color: Clear
Outside Height: 4"Country of Origin (subject to change): United States

Description

Shelf Bin, Outside Length 17-7/8 In., Outside Width 4-1/8 In., Outside Height 4 In., Inside Length 16-1/2 In., Inside Width 3 In., Inside Height 4 In., Volume Capacity 0.11 cu. ft., Load Capacity 50 lb., Material Polypropylene, Color Clear, Use Divider No. Mfr. No. DSB101/103/105, No. of Divider Slots Long 0, No. of Divider Slots Short 7, ESD Conductive No

Reviews