KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shelf Bin, 17-7/8 In. L, 4-1/8 In. W, 6 In H

QUANTUM STORAGE SYSTEMS| Zoro #: G1472816| Mfr #: QSB203BL

$3.12 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: polypropylene
Inside Height: 6"
ESD Conductive: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1472816 Mfr #: QSB203BL
Material: polypropyleneInside Height: 6"
ESD Conductive: NoOutside Width: 4-1/8"
Volume Capacity: 0.17 cu. ft.Outside Height: 6"
Load Capacity: 50 lb.Use Divider No.: Mfr. No. DSB201/203/205
Inside Width: 3"Color: Blue
No. of Divider Slots Short: 7Outside Length: 17-7/8"
No. of Divider Slots Long: 0Item: Shelf Bin
Inside Length: 16-1/2"Use with Grainger Divider No.: 2ZMR2
Country of Origin (subject to change): United States

Description

Shelf Bin, Outside Width 4 1/8 In, Outside Height 6 In, Outside Depth 17 7/8 In, Inside Width 3 In, Inside Height 6 In, Inside Depth 16 1/8 In, Load Capacity 50 Lb, Material Polypropylene, Color Blue, Divider Color Black, Use Divider No G3011626

Reviews