BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Shelf Bin, 17-7/8 In. L, 4-1/8 In. W, 6 In H

QUANTUM STORAGE SYSTEMS| Zoro #: G0234324| Mfr #: QSB203YL

$4.96 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 50 lb.Color: YellowInside Length: 16-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0234324 Mfr #: QSB203YL
Load Capacity: 50 lb.Color: Yellow
Inside Length: 16-1/2"Material: polypropylene
No. of Divider Slots Long: 0Inside Height: 6"
Outside Length: 17-7/8"Outside Height: 6"
ESD Conductive: NoItem: Shelf Bin
Use Divider No.: Mfr. No. DSB201/203/205Volume Capacity: 0.17 cu. ft.
Inside Width: 3"Outside Width: 4-1/8"
No. of Divider Slots Short: 7Use with Grainger Divider No.: 2ZMR2
Country of Origin (subject to change): United States

Description

Shelf Bin, Outside Length 17-7/8 In., Outside Width 4-1/8 In., Outside Height 6 In., Inside Length 16-1/2 In., Inside Width 3 In., Inside Height 6 In., Volume Capacity 0.17 cu. ft., Load Capacity 50 lb., Material Polypropylene, Color Yellow, Use Divider No. Mfr. No. DSB201/203/205, Use with Grainger Divider No. 2ZMR2, No. of Divider Slots Long 0, No. of Divider Slots Short 7, ESD Conductive No

Reviews