Shelf Bin, 17-7/8 In. L, 6-5/8 In. W, 6 In H

QUANTUM STORAGE SYSTEMS| Zoro #: G0556981| Mfr #: QSB204BL

$7.18 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Shelf Bin
Use Divider No.: Mfr. No. DSB202/204/206
Outside Width: 6-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0556981 Mfr #: QSB204BL
Item: Shelf BinUse Divider No.: Mfr. No. DSB202/204/206
Outside Width: 6-5/8"Inside Length: 16-1/2"
ESD Conductive: NoVolume Capacity: 0.31 cu. ft.
No. of Divider Slots Long: 0Outside Length: 17-7/8"
Use with Grainger Divider No.: 2ZMR3Outside Height: 6"
No. of Divider Slots Short: 7Inside Width: 5-1/2"
Material: polypropyleneInside Height: 6"
Load Capacity: 50 lb.Color: Blue
Country of Origin (subject to change): United States

Description

Shelf Bin, Outside Width 6 5/8 In, Outside Height 6 In, Outside Depth 17 7/8 In, Inside Width 5 1/2 In, Inside Height 6 In, Inside Depth 16 1/8 In, Load Capacity 50 Lb, Material Polypropylene, Color Blue, Divider Color Black, Use Divider No G0264686

Reviews