KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shelf Bin, 17-7/8 In. L, 6-5/8 In. W, 6 In H

QUANTUM STORAGE SYSTEMS| Zoro #: G0787324| Mfr #: QSB204YL

$7.32 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Height: 6"
Item: Shelf Bin
Volume Capacity: 0.31 cu. ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0787324 Mfr #: QSB204YL
Inside Height: 6"Item: Shelf Bin
Volume Capacity: 0.31 cu. ft.No. of Divider Slots Long: 0
Load Capacity: 50 lb.Inside Length: 16-1/2"
Use Divider No.: Mfr. No. DSB202/204/206Outside Height: 6"
Outside Length: 17-7/8"ESD Conductive: No
Use with Grainger Divider No.: 2ZMR3Material: polypropylene
Outside Width: 6-5/8"No. of Divider Slots Short: 7
Color: YellowInside Width: 5-1/2"
Country of Origin (subject to change): United States

Description

Shelf Bin, Outside Length 17-7/8 In., Outside Width 6-5/8 In., Outside Height 6 In., Inside Length 16-1/2 In., Inside Width 5-1/2 In., Inside Height 6 In., Volume Capacity 0.31 cu. ft., Load Capacity 50 lb., Material Polypropylene, Color Yellow, Use Divider No. Mfr. No. DSB202/204/206, Use with Grainger Divider No. 2ZMR3, No. of Divider Slots Long 0, No. of Divider Slots Short 7, ESD Conductive No

Reviews