KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shelf Bin, 17-7/8 In. L, 8-3/8 In. W, 6 In H

QUANTUM STORAGE SYSTEMS| Zoro #: G1244564| Mfr #: QSB208YL

$6.85 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 50 lb.
Outside Width: 8-3/8"
Outside Length: 17-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1244564 Mfr #: QSB208YL
Load Capacity: 50 lb.Outside Width: 8-3/8"
Outside Length: 17-7/8"No. of Divider Slots Short: 7
No. of Divider Slots Long: 0Material: polypropylene
Use with Grainger Divider No.: 2ZMR4ESD Conductive: No
Volume Capacity: 0.40 cu. ft.Inside Width: 7-1/8"
Item: Shelf BinUse Divider No.: Mfr. No. DSB207/208/214
Inside Length: 16-1/2"Inside Height: 6"
Color: YellowOutside Height: 6"
Country of Origin (subject to change): United States

Description

Shelf Bin, Outside Length 17-7/8 In., Outside Width 8-3/8 In., Outside Height 6 In., Inside Length 16-1/2 In., Inside Width 7-1/8 In., Inside Height 6 In., Volume Capacity 0.40 cu. ft., Load Capacity 50 lb., Material Polypropylene, Color Yellow, Use Divider No. Mfr. No. DSB207/208/214, Use with Grainger Divider No. 2ZMR4, No. of Divider Slots Long 0, No. of Divider Slots Short 7, ESD Conductive No

Reviews