DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Shelf Bin, 23-5/8 In. L, 4-1/8 In. W, 4 In H

QUANTUM STORAGE SYSTEMS| Zoro #: G2471533| Mfr #: QSB105BR

$3.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Shelf Bin
Use Divider No.: Mfr. No. DSB101/103/105
Outside Width: 23-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2471533 Mfr #: QSB105BR
Item: Shelf BinUse Divider No.: Mfr. No. DSB101/103/105
Outside Width: 23-5/8"Green Environmental Attribute: 100% Post-Consumer Recycled Content
Inside Length: 22-1/8"ESD Conductive: No
Volume Capacity: 0.15 cu. ft.No. of Divider Slots Long: 0
Outside Length: 4"Outside Height: 4-1/8"
No. of Divider Slots Short: 7Inside Width: 3"
Material: Polypropylene/PolyethyleneInside Height: 4"
Load Capacity: 50 lb.Color: Black
Country of Origin (subject to change): United States

Description

Shelf Bin, Outside Length 4 In., Outside Width 23-5/8 In., Outside Height 4-1/8 In., Inside Length 22-1/8 In., Inside Width 3 In., Inside Height 4 In., Volume Capacity 0.15 cu. ft., Load Capacity 50 lb., Material Polypropylene/Polyethylene, Color Black, Use Divider No. Mfr. No. DSB101/103/105, No. of Divider Slots Long 0, No. of Divider Slots Short 7, ESD Conductive No

Reviews